Skip Content
GRINDER 0.7HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GRINDER 0.7HP

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD50324
  • Mfr. Model # 50324
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 8.00
  • Includes Locking Type Pad
  • HP 0.7
  • Item Air Disc Sander
  • Housing Material Composite
  • Exhaust Type Rear
  • Duty Industrial
  • Pad Face Type Locking
  • Throttle Trigger
  • Overall Length 6-5/8"
  • Handle Material Composite
  • CFM @ Full Load 32.0
  • Variable Speed No
  • Required Pressure 90 PSI
  • Free Speed 11,000 RPM
  • Pad Size 4"
  • Spindle Size 3/8"-24
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list