Skip Content
GRILL PAD PK 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRILL PAD PK 20

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ2NTJ8
  • Mfr. Model # 2NTJ8
  • UNSPSC # 47131616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Grill pad. Size 5-1/2 in. L x 4 in. W. 20 per pack.

Technical Specs

  • Item Grill Pads
  • Application BBQs, Grills
  • Length 5-3/4"
  • Colour Black
  • Width 4"
  • Material Nylon
  • Used On BBQs, Grills
  • Thickness 7/8"
  • Chemical Resistant No
  • Abrasive Yes
  • Mildew Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list