Skip Content
GRILL OVEN BRUSH, W 1 1/2 IN, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRILL OVEN BRUSH, W 1 1/2 IN, PK 6

CARLISLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KDH4
  • Mfr. Model # 4KDH4
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.07 lbs

Technical Specs

  • For Use With -
  • Brush Length (In.) 8-1/2
  • Brush Width (In.) 1-1/2
  • Handle Type Treated Wood
  • Handle Length (In.) -
  • Includes -
  • Item Grill Oven Scraper/Brush
  • Overall Height (In.) -
  • Overall Length (In.) 3-1/2
  • Overall Width (In.) -
  • Handle Colour -
  • Package Quantity 6
  • Type -
  • Handle Dia. (In.) -
  • Bristles Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list