Skip Content
GRILL AND OVEN CLEANER 18OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRILL AND OVEN CLEANER 18OZ

SPRAYWAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PGLSYS826
  • Mfr. Model # SYS826
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Case Quantity 12
  • For Use On Grill, Oven
  • Container Type Aerosol Can
  • Colour Blue
  • Size 511 g
  • Fragrance Alkali
  • Net Weight 18 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list