Skip Content
GRILL ADJUSTABLE 5+6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRILL ADJUSTABLE 5+6IN

LFI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRGR150
  • Mfr. Model # GR150
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1455
  • Shipping Weight 1.0 lbs

Product Details

Inline duct fan accessory. 5 and 6 in. adjustable grill.

Technical Specs

  • Item 5" and 6" Adjustable Grill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list