Skip Content
GRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRID

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM33228RED
  • Mfr. Model # 33228RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2004
  • Shipping Weight 4.2 lbs

Product Details

Versatile work-in-process transfer containers. Injection molded from high-density polyethylene. Resists most solvents and chemicals. Compatible with most racks, shelving, and automated material handling equipment.

Technical Specs

  • Colour Red
  • Item Divider Box
  • Material Industrial Grade Polymer
  • Load Capacity 50 lbs.
  • Use Divider No. Mfr. No. 42228, 41228
  • Use Lid Number Mfr. No. 33023
  • Divider Color Black
  • Inside Height 7-7/16"
  • Inside Width 15-1/8"
  • Inside Length 20-1/8"
  • Outside Width 17-3/8"
  • No. of Divider Slots Short 15
  • No. of Divider Slots Long 11
  • Outside Height 8"
  • Volume Capacity 1.3 cu. ft.
  • Outside Length 22-3/8"
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list