Skip Content
GRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRID

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM33224RED
  • Mfr. Model # 33224RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2004
  • Shipping Weight 3.1 lbs

Product Details

Versatile work-in-process transfer containers. Injection molded from high-density polyethylene. Resists most solvents and chemicals. Compatible with most racks, shelving, and automated material handling equipment. Dividers allow subdivision of the contain

Technical Specs

  • Material Industrial Grade Polymer
  • Colour Red
  • Item Divider Box
  • Load Capacity 30 lbs.
  • Divider Color Black
  • Use Divider No. Mfr. No. 42224, 41224
  • Use Lid Number Mfr. No. 33023
  • Inside Length 20-1/16"
  • Inside Width 15-1/16"
  • Inside Height 3-7/8"
  • No. of Divider Slots Short 15
  • Outside Width 17-3/8"
  • No. of Divider Slots Long 11
  • Outside Height 4"
  • Outside Length 22-3/8"
  • Volume Capacity 0.61 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list