GRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GRID

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM33166BLUE
  • Mfr. Model # 33166BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2004
  • Shipping Weight 1.76 lbs

Product Details

Versatile work-in-process transfer containers. Injection molded from high-density polyethylene. Resists most solvents and chemicals. Compatible with most racks, shelving, and automated material handling equipment. Dividers allow subdivision of the contain

Technical Specs

  • Colour Blue
  • Material Industrial Grade Polymer
  • Load Capacity 35 lbs.
  • Item Divider Box
  • Use Divider No. Mfr. No. 42166, 41166
  • Use Lid Number Mfr. No. 33061
  • Divider Color Black
  • Inside Length 14-7/8"
  • Inside Height 5-9/16"
  • Outside Width 10-7/8"
  • No. of Divider Slots Long 7
  • Inside Width 9-5/16"
  • No. of Divider Slots Short 11
  • Outside Height 6"
  • Outside Length 16-1/2"
  • Volume Capacity 0.44 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list