Skip Content
GRID ACME DELUXE 5-GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRID ACME DELUXE 5-GALLON

WOOSTER BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOBF0001
  • Mfr. Model # F0001
  • UNSPSC # 20101601
  • CATALOGUE PAGE # 1560
  • Shipping Weight 0.7 lbs

Product Details

Load roller directly from a 5-Gallon bucket. Heavy-Duty expanded wire with reinforced edges on all sides.

Technical Specs

  • Item Paint Roller Grid
  • Colour Silver
  • For Use With 5 gal. Buckets
  • Material Heavy Duty Expanded Wire
  • Width 10"
  • Length 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list