GREEN SOLAR POWERED STROBE LIGHTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREEN SOLAR POWERED STROBE LIGHTS

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UYN9
  • Mfr. Model # 3UYN9
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Operating Temp. -31 to 150 Degrees F
  • Colour Green
  • Item Warning Light
  • Height 6-1/4"
  • Power Source Solar NiMH Battery
  • Rating NEMA 4X
  • Housing Material Metal
  • Lens Material Polycarbonate
  • Flashes per Minute 60
  • Mounting Bracket or Into Cones with 1-5/16" or Larger Top Hole
  • Lamp Type (4) LED
  • Lens Design Dome
  • Light Output 1.2 Candela Each Bulb
  • Lamp Life 100,000 hr.
  • Diameter 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list