GREEN SINGLE-SIDED SIGN W/BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREEN SINGLE-SIDED SIGN W/BRACKET

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90841B
  • Mfr. Model # 90841B
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Height 8"
  • Item Exit Sign
  • Width 15"
  • Legend Exit
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list