Skip Content
GREEN RUBBER GARDEN HOSE 5/8 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREEN RUBBER GARDEN HOSE 5/8 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYERGR5850
  • Mfr. Model # RGR5850
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.01 lbs

Technical Specs

  • Colour Green
  • Cover Material EPDM
  • Tube Material EPDM
  • Safety Factor 4:1
  • Item Hose Assemblies
  • Outside Dia. 5/8"
  • Reinforcement Multiple Textile Plies

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list