Skip Content
GREEN RUBBER GARDEN HOSE 5/8 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREEN RUBBER GARDEN HOSE 5/8 25FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYERGR5825
  • Mfr. Model # RGR5825
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.81 lbs

Technical Specs

  • Cover Material EPDM
  • Colour Green
  • Fittings Male x Female Garden Hose Thread
  • Tube Material EPDM
  • Safety Factor 4:1
  • Inside Dia. 5/8"
  • Item Hose Assemblies
  • Length 25 ft.
  • Outside Dia. 5/8"
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Fitting Size Garden Hose Thread Size
  • Reinforcement Multiple Textile Plies
  • Max. Pressure 125 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List