Skip Content
GREEN ROUND PUSH BUTTON O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREEN ROUND PUSH BUTTON O

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9416-3-11
  • Mfr. Model # 9416-3-11
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Colour Black/Green
  • Item Switch
  • Switch Function On/Off
  • Terminals Plug-In
  • Contact Form SPST
  • DC Contact Rating 16 A @ 12 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list