Skip Content
GREEN PUSH BUTTON OPERATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GREEN PUSH BUTTON OPERATOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR1G
  • Mfr. Model # 9001KR1G
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accessory Group E
  • Action Momentary
  • Colour Green
  • NEMA Rating NEMA 1,2,3,3R,4,6,12,13
  • Item Push Button Operator
  • Size 30mm
  • Legend No Legend
  • Standards UL, CSA, CE
  • Type of Operator Flush Button
  • IP Rating 66
  • Head Material Aluminum-Zinc Alloy
  • Basic Material Metal
  • Bezel Material Chrome Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list