Skip Content
GREEN P/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GREEN P/B

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKR1GH13
  • Mfr. Model # 9001SKR1GH13
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Action Momentary
  • Colour Green
  • Number of Operators 1
  • Size 30mm
  • Item Push Button, Complete Unit
  • NEMA Rating 1, 3, 3R, 4, 4X, 6, 12, and 13
  • Type of Operator Full Guard
  • Standards UL, CSA and CE
  • Features Finger-Safe Terminals
  • Material Plastic
  • Contact Form 1NO/1NC
  • Legend No Legend
  • Terminal Connection Pressure Plate
  • Bezel Corrosion Resistant Thermoplastic
  • Contact Rating 10A @ 600VAC
  • Head Material Plastic
  • IP Rating 66
  • NEMA Contact Rating Designation A600/Q600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list