Skip Content
GREEN FOODSERVICE TOWEL LIGHT DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREEN FOODSERVICE TOWEL LIGHT DUTY

ATLANTIC MILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMN8270G
  • Mfr. Model # 8270G
  • UNSPSC # 14111703
  • CATALOGUE PAGE # 1678
  • Shipping Weight 2.6 lbs

Product Details

Cloth-like and absorbent. Strong and reusable or disposable. Use in a color coding system to prevent cross contamination. Color masks stains. More sanitary than linen.

Technical Specs

  • Item 8270G
  • Sheet Size 13" x 24"
  • Number of Sheets 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list