GREEN FLR LS 2IN X 5IN B514 20/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREEN FLR LS 2IN X 5IN B514 20/PKG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104431
  • Mfr. Model # 104431
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.55 lbs

Product Details

Made with Brady's new B-514 polyester. Ideal for marking aisles, passageways, storage locations and pointing out important safety equipment and egress paths. Service temperature range of 0 degrees F - 129 degrees F. Resists harsh chemicals. Exceeds safety

Technical Specs

  • Item Green
  • Material Polyester
  • Pattern Solid
  • Width 2"
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Thickness 2 mil
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Roll Length 5"
  • Safety Tape Color Green
  • Die Cut Shape L
  • Tape Format Die Cut - Tag
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list