GREEN DOT LABEL,3/4 IN. W,PK 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREEN DOT LABEL,3/4 IN. W,PK 300

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YYT3
  • Mfr. Model # 3YYT3
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material Self-Adhesive Polyester
  • Item Green Dot Label
  • Height 3/4"
  • Legend/Background Color Green
  • Width 3/4"
  • Legend Blank
  • Subject Matter Identification
  • Language No Text
  • No. of Labels 300
  • Header No Header
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list