Skip Content
GREASE WHITE 450GM AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE WHITE 450GM AEROSOL

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF914
  • Mfr. Model # 914
  • UNSPSC # 15121514
  • CATALOGUE PAGE # 2987
  • Shipping Weight 13.89 lbs

Product Details

Whtie grease is based upon high melting point sulphide systems designed to resist water washout and severe duty use. Suitable lubrication wherever No. 2 grease is specified for car, truck, construction and marine applications. Aerosol, 450 g.

Technical Specs

  • Item 450 g Aerosol
  • Grease Container Aerosol Can
  • Grease Color White

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list