GREASE WHITE 225GM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE WHITE 225GM

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF907
  • Mfr. Model # 907
  • UNSPSC # 27112914
  • CATALOGUE PAGE # 2987
  • Shipping Weight 9.26 lbs

Product Details

Whtie grease is based upon high melting point sulphide systems designed to resist water washout and severe duty use. Suitable lubrication wherever No. 2 grease is specified for car, truck, construction and marine applications. Tube, 235 g.

Technical Specs

  • Item 235 g Tube
  • Grease Color White
  • Grease Container Tube

Alternate Search Terms