GREASE UNIT 60CC MOBILITH SHC100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE UNIT 60CC MOBILITH SHC100

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIO33924
  • Mfr. Model # 33924
  • UNSPSC # 27112914
  • CATALOGUE PAGE # 2885
  • Shipping Weight 0.18 lbs

Technical Specs

  • Dia. (In.) 2
  • Includes Pre-Filled with Grease
  • Material Polycarbonate
  • NPT 1/4"
  • Item Grease Dispenser
  • Height (In.) 3
  • Operating Temp. (F) -4 Degrees F - 131 Degrees F
  • Capacity (Oz.) 60 cc
  • Spring Tension (PSI) 72 PSI.
  • Application Designed for High Speed Applications Above 3000 rpm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list