Skip Content
GREASE UNIT 125CC MOBIL SHC PM460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE UNIT 125CC MOBIL SHC PM460

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIO33947
  • Mfr. Model # 33947
  • UNSPSC # 27112914
  • CATALOGUE PAGE # 2885
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height (In.) 5
  • Dia. (In.) 2
  • Includes Pre-Filled with Grease
  • Item Grease Dispenser
  • Material Polycarbonate
  • Operating Temp. (F) -4 Degrees F - 131 Degrees F
  • NPT 1/4"
  • Capacity (Oz.) 125 cc
  • Spring Tension (PSI) 72 PSI.
  • Application For Extreme Temperature and Environment Applications

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list