GREASE TRAP,PIPE DIA 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE TRAP,PIPE DIA 2 IN

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WXD7
  • Mfr. Model # 1WXD7
  • UNSPSC # 40142502
  • CATALOGUE PAGE # 1767
  • Shipping Weight 74.0 lbs

Technical Specs

  • Includes Removable Baffle Assembly And Deep Seal Cleanout
  • For Use With Cast Iron Pipe
  • Length (In.) 22
  • Gauge -
  • Item Grease Trap
  • Material of Construction Steel
  • Pipe Dia. (In.) 2
  • Package Quantity 1
  • Type -
  • Colour/Finish Epoxy Coated
  • Standards PDI, ISO9002, IAPMO, And UPC
  • Connection -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list