Skip Content
GREASE TEMP-GUARD CARTRIDGES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE TEMP-GUARD CARTRIDGES

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL31850
  • Mfr. Model # 31850
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Application Kilin Bearings, Crushers, Crane Ladles
  • Item Synthetic Grease
  • Dropping Point Greater Than600 Degrees F
  • NLGI Grade 2
  • Flash Point Greater Than600 Degrees F
  • Timken OK Load 50
  • Four-Ball Wear 400
  • Grease Color Black
  • Grease Container Cartridge
  • Container Size 14 oz.
  • Max. Operating Temp. 600 Degrees F
  • Specific Gravity 0.97
  • Base Oil Synthetic
  • Min. Operating Temp. -10 Degrees F
  • Lubricant NSF Rating Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list