Skip Content
GREASE SUPERLUBE 3 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE SUPERLUBE 3 OZ

GREASE SUPERLUBE 3 OZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPB21030
  • Mfr. Model # 21030
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application Various Food Plant, Industrial Applications Such as Plain, Anti Friction, Ball, Roller, Wheel Bearings, Food Processing Equipment, Hubs, Axles, Chassis, Shocks, Springs
  • Item Multipurpose Grease
  • Dropping Point 500 Degrees F
  • NLGI Grade 2
  • Container Size 3 oz.
  • Max. Operating Temp. 450 Degrees F
  • Standards NSF Registered, Category Code H-1, USDA Listed
  • Flash Point 428 Degrees F
  • Specific Gravity 0.89
  • Viscosity Index 140+
  • Timken OK Load 40 lbs.
  • Min. Operating Temp. -45 Degrees F
  • Four-Ball Wear 0.50mm
  • Base Oil Synthetic
  • Lubricant NSF Rating H1 Food Grade
  • Grease Color White
  • Grease Container Tube
  • Grease Thickener PTFE

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list