GREASE PUMP REFILL CONTAINER GR 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE PUMP REFILL CONTAINER GR 2

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4F984
  • Mfr. Model # 4F984
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Application One-Handed Greasing, Grease up to NLGI Grade 2
  • Item Grease Pump
  • Includes 6-1/2 Feet Flexible Hose with 360 Degrees Swivel and Rubber Edged Follower Plate, Refillable Grease Container
  • Material Cast Aluminum
  • Features Small-size, Highly Portable Pumps, Fits Mobil Grease 7 Pounds (1 Gallon) Pail, High Volume Setting, 10,000 PSI Operating Pressure
  • Max. Pressure 10,000 PSI
  • Fits Container Size 7 lbs./1 gal.
  • Grease Type NLGI 1 & 2
  • Volume Per Stroke 1 oz.
  • Hose Length 10 ft.
  • Grease Pump Operation Grease Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list