Skip Content
GREASE PUMP FOLLOWER PLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE PUMP FOLLOWER PLATE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FX12
  • Mfr. Model # 29FX12
  • UNSPSC # 60131405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.98 lbs

Technical Specs

  • Capacity 35 lbs.
  • For Use With Drum
  • Item Follower Plate
  • Dia. 13/64"
  • Body Material Rubber/Steel
  • Dolly Capacity 35 lbs.
  • Characteristics Heavy-Duty Follower Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list