GREASE PUMP FOLLOWER PLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE PUMP FOLLOWER PLATE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FX11
  • Mfr. Model # 29FX11
  • UNSPSC # 60131405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Body Material Rubber/Steel
  • Drum Dia. 23"
  • For Use With Drum
  • Capacity 400 lbs.
  • Item Follower Plate
  • Dolly Capacity 400 lbs.
  • Characteristics Heavy-Duty Follower Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list