Skip Content
GREASE PUMP,AIR OP,OUTPUT 1.76 LB/M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GREASE PUMP,AIR OP,OUTPUT 1.76 LB/M

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TCV1
  • Mfr. Model # 5TCV1
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.6 lbs

Technical Specs

  • Item Grease Pump
  • Includes Drum Cover, Follower Plate, 13 Ft. Hose, and Grease Control Valve
  • Material Steel
  • Consumption @ 100 PSI 4.3 CFM
  • Max. Pressure 5,800 PSI
  • Pump Ratio 50:1
  • Air Inlet 1/4" FNPT
  • Fits Container Size 35 lb./5 gal. Pail
  • Grease Type NLGI 1 & 2
  • Hose Length 13 ft.
  • Volume per Minute 1.76 lb.
  • Air Motor Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list