!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GREASE PUMP,AIR OP,USE WITH 120 LB

GREASE PUMP,AIR OP,USE WITH 120 LB

WESTWARD

GREASE PUMP,AIR OP,USE WITH 120 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE PUMP,AIR OP,USE WITH 120 LB

GREASE PUMP,AIR OP,USE WITH 120 LB

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5TCV0
  • Mfr. Model # 5TCV0
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 2288
  • Shipping Weight 31.45 lbs

Technical Specs

  • Item Grease Pump
  • Fits Container Size 120 lb./16 gal. Drum
  • Pump Ratio 50:1
  • Max. Pressure 5,800 PSI
  • Grease Type NLGI 1 & 2
  • Material Steel
  • Includes Drum Cover, Follower Plate, 13 Ft. Hose, and Grease Control Valve
  • Air Motor Size 2-1/2"
  • Volume per Minute 1.76 lb
  • Consumption @ 100 PSI 4.3 cfm
  • Air Inlet 1/4" FNPT
  • Hose Length 13 ft.
  • Tube Dia. 1-3/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list