Skip Content
GREASE NO 33 5.3OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GREASE NO 33 5.3OZ

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL73860
  • Mfr. Model # 73860
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application For Equipment Including Automotive And Industrial Applications
  • Colour Pink
  • Item Grease
  • Type Industrial, Tube
  • Size/Net Weight -
  • Size 5.3 oz.
  • Specific Gravity 1.00
  • Container Type Tube
  • Standards MIL-G-4343 for Pneumatic Systems, SAE-AMS-G-4343

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list