Skip Content
GREASE INTERCEPTOR TRAP,21-1/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE INTERCEPTOR TRAP,21-1/4 IN L

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22F420
  • Mfr. Model # 22F420
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.95 lbs

Technical Specs

  • Package Quantity 1
  • Material of Construction Corrosion Resistant Coated Fabricated Steel
  • Length (In.) 21-1/4
  • Includes Flow Diffusing Baffle, Integral Trap And Vented Flow Control Device
  • Item Grease Interceptor Trap
  • Color/Finish Mill
  • Connection No Hub
  • Pipe Dia. (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list