Skip Content
GREASE GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE GUN

LUBRIMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW30-300
  • Mfr. Model # 30-300
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Agriculture, Industrial, Automotive
  • Features Variable Stroke, Ideal for Do-It-Yourself Automotive, Industrial, Farm, RV and Marine Applications
  • For Use With Any Greaseable Fitting
  • Includes Pipe
  • Tube Material Steel
  • Strokes Per Oz. 40.0
  • Item Grease Gun
  • Max. Operating Pressure 5,000 PSI
  • Bulk Capacity 16 oz.
  • Cartridge Capacity 14 oz.
  • Grease Gun Loading Method Cartridge, Bulk
  • Pipe Length 3-1/2"
  • Nozzle Extension Type Rigid Pipe
  • Tube Color Black
  • Grease Gun Handle Style Pistol Grip
  • Variable Stroke / Full Stroke Variable Stroke
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list