Skip Content
GREASE GUN PISTOL GRIP-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE GUN PISTOL GRIP-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFC33HD-TT
  • Mfr. Model # FC33HD-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.86 lbs

Technical Specs

  • Item Tethered Pistol Grip Grease Guns
  • Includes Heavy-Duty Flexible 18" Nylon Hose and 6" Metal Spout
  • For Use With Bulk, Cartridge, Filler Pump
  • Application Grease Gun
  • Features 3 Way Filling, Bulk, Cartridge or Filler Pump, Aluminium Head Reduces Weight, Heavy-Duty Flexible 18" Nylon Hose and 6" Metal Spout for Easy Use
  • Tube Material Aluminium
  • Hose Length 18"
  • Bulk Capacity 16 oz.
  • Grease Gun Loading Method Cartridge, Bulk, Filler Pump
  • Max. Operating Pressure 3600 PSI
  • Pipe Length 6"
  • Cartridge Capacity 14 oz.
  • Nozzle Extension Type Rigid Pipe and Flex Hose
  • Tube Color Red
  • Tether Capable Tether Ready
  • Grease Gun Handle Style Pistol Grip
  • Strokes Per Oz. 30.0
  • Volume Per Stroke 2ml
  • Tool Length 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list