Skip Content
GREASE GUN MINI PUSH HDL 2-1/2 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE GUN MINI PUSH HDL 2-1/2 OZ

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR32990
  • Mfr. Model # 32990
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Standard Hydraulic Coupler, Flush Coupler
  • Tube Material Plastic
  • Volume Per Stroke 2-1/2 oz.
  • Tool Length 8"
  • Grease Gun Loading Method Bulk
  • Max. Operating Pressure 20 PSI
  • Pipe Length 1-1/2"
  • Nozzle Extension Type Rigid Pipe
  • Grease Gun Handle Style Push
  • Variable Stroke / Full Stroke Variable Stroke
  • Tube Color Black
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List