GREASE GUN M18 2 SPEED BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GREASE GUN M18 2 SPEED BARE

MILWAUKEE

Web Price : $299.11 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2646-20
  • Mfr. Model # 2646-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 401
  • Shipping Weight 9.5 lbs

Product Details

Capacity 14 oz Cartridge, 16 oz Bulk, 16 oz Suction, Max. Operating PSI 10,000, Length (In.) 15, Hose Length (In.) 48, Grease Fill, For Use With 48-11-1815, Includes Tool Only

Technical Specs

  • Item M18(TM) Cordless Grease Gun Kit
  • Includes Bare Tool, 48" Flex Hose with Spring Guard, High Pressure Grease Coupler
  • Hose Length 48"
  • Features Industry Leading 10,000 PSI Max Operating Pressure, Industry Leading Max Flow-rate of Up to 10 oz. Per Minute, New to World Precision Through Pre-set Grease Counter Dial, 48" Flexible Hose Offers Greater Access to Difficult to Reach Fittings, Air Bleeder Valve for Quick Priming, M18(TM) Redlithium(TM) System: Compatible with Over 40 M18(TM) Lithium-ion Solutions for Greater Versatility in the Workplace, Lock-on or Lock-off Trigger Delivers Added User Convenience
  • Application Lubricating Moving Parts and Joints
  • Tube Material Plastic
  • Max. Operating Pressure 10,000 PSI
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Nozzle Extension Type Flex Hose
  • Tube Color Silver
  • Battery Type Li-Ion
  • Strokes Per Oz. 38.0
  • Number of Speeds 2
  • Tool Weight 7.6 lb.
  • Voltage 18.0
  • Tool Length 15"
  • Battery Included / Bare Tool Bare Tool
  • Volume per Minute 10 fl. oz.
  • Grease Gun Handle Style Pistol Grip

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list