Skip Content
GREASE GUN LEVER PROFESSIONAL 14 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE GUN LEVER PROFESSIONAL 14 OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGG14LP
  • Mfr. Model # GG14LP
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 2882
  • Shipping Weight 3.13 lbs

Product Details

Extra heavy-duty construction. Durable cast iron gun head and black enamel cartridge housing with metal handle. Three-way loading.

Technical Specs

  • Features Metal Handle
  • Max. Operating Pressure 4500 PSI
  • Item Grease Gun
  • Bulk Capacity 14 oz.
  • Pipe Length 6"
  • Cartridge Capacity 14 oz.
  • Tube Color Black
  • Grease Gun Handle Style Lever

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list