Skip Content
GREASE GUN LEVER ECONOMY 14 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE GUN LEVER ECONOMY 14 OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGG14LE
  • Mfr. Model # GG14LE
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.88 lbs

Product Details

Medium-duty lever type grease gun. Black enamel housing with non-slip knurling. Posi-Lock follower rod with T-Handle. Easy filling in any position.

Technical Specs

  • Item Grease Gun
  • Max. Operating Pressure 4500 PSI
  • Features Easy Filling in Any Position
  • Bulk Capacity 16 oz.
  • Pipe Length 6"
  • Tube Color Black
  • Grease Gun Handle Style Lever

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list