GREASE GUN,LEVER ACTION,14.5 OZ CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE GUN,LEVER ACTION,14.5 OZ CAP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1ZTC4
  • Mfr. Model # 1ZTC4
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features Variable Stroke Mechanism For Greasing Fittings With Limited Reach
  • Application For High Pressure, High Volume Greasing Of Equipment, Automobiles, Fleet And Farm
  • For Use With Up To And Including NLGI Grade 2 Greases
  • Includes Grease Gun Head Fitted With Loader Fitting
  • Item Grease Gun
  • Strokes Per Oz. 19.0
  • Volume Per Stroke -
  • Tube Material Steel
  • Max. Operating Pressure 10,000 PSI
  • Bulk Capacity 16 oz.
  • Cartridge Capacity 14-1/2 oz.
  • Grease Gun Loading Method Cartridge, Bulk, Filler Pump
  • Pipe Length 6"
  • Tool Length 14-5/8"
  • Nozzle Extension Type Rigid Pipe
  • Tube Color Black
  • Variable Stroke / Full Stroke Variable Stroke
  • Grease Gun Handle Style Lever
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list