GREASE GUN LEVER 14 OZ. 14-1/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE GUN LEVER 14 OZ. 14-1/8 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19XH23
  • Mfr. Model # 19XH23
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.794 lbs

Technical Specs

  • Application Everyday Lubrication of Grease Fittings
  • Includes Bent Steel Extension 6", Grease Gun Coupler
  • For Use With Grease up to NLGI 2
  • Strokes Per Oz. 28.0
  • Item Grease Gun
  • Volume Per Stroke 1 g/0.035 oz.
  • Features Hardworking Entry Level Grease Gun, Designed for Use in General Lubrication and Daily Maintenance Work, Head Incorporates Single Vent Hole with Block Nut, Air Release Achieved Through Half Turn of The Head Assembly, Durable Powder Coated Finish
  • Tube Material Steel
  • Tool Length 14-1/8"
  • Max. Operating Pressure 6,000 PSI
  • Grease Gun Loading Method Cartridge, Bulk
  • Bulk Capacity 14 oz.
  • Cartridge Capacity 14 oz.
  • Pipe Length 6"
  • Nozzle Extension Type Rigid Pipe
  • Tube Color Black
  • Grease Gun Handle Style Lever
  • Variable Stroke / Full Stroke Full Stroke
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list