Skip Content
GREASE GUN LED LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE GUN LED LIGHT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21EM29
  • Mfr. Model # 21EM29
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Silver Gray & Black
  • For Use With Grease Gun Steel & Hose Extensions
  • Material of Construction Plastic, Steel
  • Item Grease Gun LED Light
  • Overall Width 1-1/4"
  • Overall Dia. (In.) 7/16
  • Overall Length 2-5/64"
  • Fitting End (In.) 1/8 MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list