GREASE GUN KIT CORDLESS L-ION 20V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GREASE GUN KIT CORDLESS L-ION 20V

DEWALT

Web Price : $443.22 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCGG571M1
  • Mfr. Model # DCGG571M1
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Features Variable Speed Trigger, LED Light
  • Includes Battery, Charger, Kit Box, Shoulder Strap
  • Hose Length 42"
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Strokes Per Oz. 37.0
  • Application Power Through Clogged Grease Fittings
  • Battery Type Li-ion
  • Item Cordless Grease Gun
  • Tool Weight 10.6 lbs.
  • Voltage 20 V
  • Battery Capacity 4.0 Ah
  • Bulk Capacity 16 oz.
  • Tube Material Carbon Steel
  • Battery Included / Bare Tool Battery Included
  • Max. Operating Pressure 10,000 PSI
  • Cartridge Capacity 14-1/2 oz.
  • Grease Type Up to NLGI #2
  • Pipe Length 1-1/2"
  • Nozzle Extension Type Flex Hose
  • Tube Color Silver
  • Volume per Minute 5 oz.
  • Grease Gun Handle Style Pistol Grip
  • Number of Speeds Variable
  • Tool Length 17"

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list