Skip Content
GREASE GUN HVLP/LVHP 10,000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE GUN HVLP/LVHP 10,000PSI

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYL1185L
  • Mfr. Model # L1185L
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 2884
  • Shipping Weight 6.0 lbs

Product Details

Lock-N-Load(TM) Megaboost(R) 10,000 PSI high pressure grease gun has an innovative dual piston design, delivers 20% more grease per shot than other grease gun models, 3 way loading and a lube capacity of 14-1/2 oz. 18 inch hose nozzle extension, overall length 16.75 inches.

Technical Specs

  • Item Grease Gun
  • Max. Operating Pressure 10,000 PSI
  • Tool Length 16-3/4"
  • Bulk Capacity 16 oz.
  • Cartridge Capacity 14-1/2 oz.
  • Nozzle Extension Type Flex Hose
  • Application Ideal For Use With Trucks, Buses, Garage And Plant Maintenance
  • Features Dual Piston Design. Easily Switch the Gun Between Volume and Boost Modes
  • For Use With Grease
  • Includes Flexible 12" and Rigid 6" Extensions
  • Strokes Per Oz. 22
  • Tube Material Steel
  • Hose Length 18"
  • Grease Gun Loading Method Cartridge, Bulk, Filler Pump
  • Pipe Length 6"
  • Grease Gun Handle Style Pistol Grip
  • Tube Color Black
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Variable Stroke / Full Stroke Variable Stroke

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list