Discontinued with Replacement
GREASE GUN HIGH VOLUME 14OZ 7000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

GREASE GUN HIGH VOLUME 14OZ 7000PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGG14HV
  • Mfr. Model # GG14HV
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 2884
  • Shipping Weight 2.83 lbs
Compare
Suggested Replacement Product
GREASE GUN,PISTOL GRIP HANDLE,7000 PSI

Web Price : $71.44 / EACH

Product Details

One hand pistol grip grease gun with variable handle setting for high pressure/high volume applications. Grease gun head fitted with bulk loader. Comes complete with 18 inch flex hose and coupler.

Technical Specs

  • Item Grease Gun
  • Max. Operating Pressure 7000 PSI
  • Features One Hand Operation
  • Includes 18" Hose and Coupler
  • For Use With Grease Cartridge, Bulk or Suction Filled
  • Hose Length 18"
  • Pipe Length 6"
  • Grease Gun Loading Method Bulk
  • Grease Gun Handle Style Pistol Grip

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list