Skip Content
GREASE GUN HD 14OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GREASE GUN HD 14OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGG14HD
  • Mfr. Model # GG14HD
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.63 lbs

Product Details

For use with 24 oz. bulk or standard 14 oz. grease cartridge. Variable stroke. Fitted with bulk loader and air release valve. Comes complete with 6 inch steel extension and coupler.

Technical Specs

  • Max. Operating Pressure 10,000 PSI
  • Item Grease Gun
  • For Use With Bulk, Grease cartridge
  • Cartridge Capacity 14 oz.
  • Pipe Length 6"
  • Grease Gun Loading Method Cartridge, Bulk
  • Grease Gun Handle Style Lever

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list