GREASE GUN,FLEX SPOUT,CAPACITY 16 O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE GUN,FLEX SPOUT,CAPACITY 16 O

LIQUIDYNAMICS INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ANR0
  • Mfr. Model # 6ANR0
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Application Gear Boxes, Unions, and Small Transmissions
  • Features Handles Flowable Greases And Light Oils Without Leakage
  • For Use With Light Oils And Flowable Greases
  • Item Grease Gun
  • Strokes Per Oz. 21.0
  • Volume Per Stroke 21 Strokes Per Oz. (.0476 Oz. Per Stroke)
  • Includes Flex Spout w/4 Jaw Ball Check Coupler
  • Tube Material Steel
  • Hose Length 12"
  • Max. Operating Pressure 5,800 PSI
  • Tool Length 15"
  • Bulk Capacity 16 oz.
  • Nozzle Extension Type Flex Hose
  • Grease Gun Loading Method Bulk
  • Tube Color Gray
  • Variable Stroke / Full Stroke Variable Stroke
  • Grease Gun Handle Style Lever
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list