Skip Content
GREASE GUN COUPLER 3JAW SWVL7000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE GUN COUPLER 3JAW SWVL7000PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGGC3JS
  • Mfr. Model # GGC3JS
  • UNSPSC # 24111803
  • CATALOGUE PAGE # 2865
  • Shipping Weight 0.33 lbs

Product Details

7,500 PSI maximum operating pressure. For use with all hydraulic type grease fittings. Built in 360 degree swivel. Hardened steel jaws. Built in ball check prevents leaks. 1/8 inch NPT(F) inlet.

Technical Specs

  • Inlet (In.) 1/8 NPT (F)
  • Item High Pressure Hydraulic Grease Coupler
  • Max. Pressure (PSI) 7500 PSI
  • For Use With Hydraulic Type Grease Fittings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list