Skip Content
GREASE GUN ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GREASE GUN ATTACHMENT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTT01797
  • Mfr. Model # T01797
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 2884
  • Shipping Weight 3.75 lbs

Product Details

Grease gun attachment, maximum working pressure (psi): 4,000, maximum rated pressure (psi): 8,000, 3 way loading, accepts 14 oz. (400 g) grease cartridges, lightweight aluminum grease container tube.

Technical Specs

  • For Use With Grease Cartridges, Bulk or Bulk Dispenser
  • Application Heavy Equipment, Industrial Machines and Equipment, Farm and Garden Vehicles, Recreational Vehicles, Automobiles, Boats and More
  • Includes 18" Universal Hose
  • Item Grease Gun Attachment
  • Tube Material Aluminium
  • Hose Length 18"
  • Tube Color Aluminium
  • Max. Operating Pressure 8000 PSI
  • Volume Per Stroke 1 cc
  • Tool Length 17"
  • Features Fully Automatic Grease Dispensing, Pressure Vent Protector Prevents Pressure Overload for Maximum Operator Safety, 1/4" Hex Drive Shank for Quick Attachment to Power Tool, Can be Operated with Cordless or Electric Driver-Drills, Hammer Driver Drills, Impact Drivers and Impact Wrenches
  • Bulk Capacity 14 oz.
  • Cartridge Capacity 14 oz.
  • Variable Stroke / Full Stroke Full Stroke

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list