Skip Content
Discontinued with Replacement
GREASE GUN AIR CONTINUOUS 14 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GREASE GUN AIR CONTINUOUS 14 OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGG14AC
  • Mfr. Model # GG14AC
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.03 lbs
Suggested Replacement Product
GREASE GUN,AUTOMATIC AIR OPERATED

Price: NA

Product Details

Angle-free finger grip and gun body allow for any angle of degree adjustment. Ideal for operating in a narrow space. Continuous operation air motor will automatically keep gun primed. Butterfly lock screw to hold gun position where required.

Technical Specs

  • Item 360 Degrees Air-Operated Grease Gun
  • Max. Operating Pressure 6,000 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list